Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 9080GM6B |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Terminal Blocks |
| Description | TERM BLOCK END BARRIER GM6+GR6 |
| DIN Rail Compatibility | 35 mm |
| Connection Type | Screwless |
| Composition | Non-Metallic |
| Color | Natural |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |