Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Power Distribution Blocks
9080LBA163206
Square D Power Distribution Blocks
Power Distribution Block 600V 350A
Item Number
9080LBA163206
This item cannot be canceled or returned
Description
Power Distribution Blocks, Series
Power Distribution Block 600V 350A
Specifications
Specifications
| Manufacturer Part Number |
439866 |
| Manufacturer |
Square D |
| Family Series |
Square D Power Distribution Blocks |
| Description |
Power Distribution Block 600V 350A |
| Number of Poles |
1 |
| AC Voltage |
600 VAC |
| Current Rating |
350 A |
| Number of Inputs per Pole |
2 |
| Number of Outputs per Pole |
6 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
Panel Mount |
| Line Side Wire Range |
14-2/0 AWG |
| Output Wire Range |
14-4 AWG |
| Cover Included |
No |
| Composition |
Phenolic |
| Color |
Black |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.535 lbs |
| Gross Weight |
0.535 lbs |
9080LBA163206
Square D Power Distribution Blocks