Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 9080LBA362104 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Power Distribution Blocks |
| Description | DISTRIBUTION BLOCK, 3-P, 135A(AL) (1)14AWG-2/0 PRI, (4)14AWG-4AWG SEC 175A MAX COPPER, 135A MAX ALUMINUM |
| Number of Poles | 3 |
| AC Voltage | 600 VAC |
| Current Rating | 175 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 4 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | Panel Mount |
| Line Side Wire Range | 14-2/0 AWG |
| Output Wire Range | 14-4 AWG |
| Cover Included | No |
| Composition | Phenolic |
| Color | Black |
| Approvals | CE, CSA, UL |
| Net Weight | 0.5 lbs |
| Gross Weight | 0.535 lbs |