Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 9080LBA363104 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Power Distribution Blocks |
| Description | Power Distribution Block, 3 Pole 1 Line, 4 Load, 600V @ 335A CU 600V @ 270A AL |
| Number of Poles | 3 |
| AC Voltage | 600 VAC |
| Current Rating | 335 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 4 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | Panel Mount |
| Line Side Wire Range | 6 AWG-400 kcmil |
| Output Wire Range | 14-2 AWG |
| Cover Included | No |
| Composition | Phenolic |
| Color | Black |
| Approvals | CE, CSA, UL |
| Net Weight | 1.485 lbs |
| Gross Weight | 1.485 lbs |