Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Power Distribution Blocks
9080LBA364101
Square D Power Distribution Blocks
Power Distribution Block 600V 420A
Item Number
9080LBA364101
This item cannot be canceled or returned
Description
Power Distribution Blocks, Series
Power Distribution Block 600V 420A
Specifications
Specifications
| Manufacturer Part Number |
436792 |
| Manufacturer |
Square D |
| Family Series |
Square D Power Distribution Blocks |
| Description |
Power Distribution Block 600V 420A |
| Number of Poles |
3 |
| AC Voltage |
600 VAC |
| Current Rating |
420 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
Panel Mount |
| Line Side Wire Range |
4 AWG-600 kcmil |
| Output Wire Range |
4 AWG-600 kcmil |
| Cover Included |
No |
| Composition |
Phenolic |
| Color |
Black |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
9080LBA364101
Square D Power Distribution Blocks