Series Information
| Manufacturer Part Number | 90819 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Bilingual DANGER Keep Hands Clear Sign, 14 H x 10 W x 0.006 D, Polyester |
| Type | Safety Signs |
| Background Color | White |
| Header | Danger, Peligro |
| Legend | Keep Hands Clear/Mantenga Las Manos Aleiadas |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English, Spanish |
| Height | 14 " |
| Width | 10 " |
| Net Weight | 0.06 lbs |
| Gross Weight | 0.06 lbs |