Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

90842B

Brady Signs & Signage

90842B

Brady Signs & Signage
DOUBLE-SIDED SIGN W/BRACKET GREEN
Item Number
90842B
MFG Item Number
90842
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
90842B
DOUBLE-SIDED SIGN W/BRACKET GREEN

Series Information

Specifications

Specifications
Manufacturer Part Number 90842
Manufacturer Brady
Family Series Brady Signs & Signage
Description BradyGlo Exit Sign, 8.25 H x 15.25 W x 0.25 D, Double Faced Sign w/Bracket, Glow on Green
Type Exit Signs
Background Color Green
Legend Exit
Material Plastic
Language English
Height 8.25 "
Width 15.25 "
Net Weight 3.01 lbs
Gross Weight 3.12 lbs