Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9084A17G03 Eaton Contactors, J Type Interlock for Aux Contact,
MFG Item Number
9084A17G03
9084A17G03 Eaton Contactors, J Type Interlock for Aux Contact,
MFG Item Number
9084A17G03
This item cannot be canceled or returned
Description
J Type Interlock for Aux Contact,
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
9084A17G03 |
| Description |
J Type Interlock for Aux Contact, 2NC |
| Net Weight |
0.105 lbs |
| Gross Weight |
0.125 lbs |
9084A17G03
Eaton Contactors