Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

90927

Brady Signs & Signage

90927

Brady Signs & Signage
B347 5X14 GLOW/GREEN EMERG. TELEPHONE
MFG Item Number
90927
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
90927
B347 5X14 GLOW/GREEN EMERG. TELEPHONE

Series Information

Specifications

Specifications
Manufacturer Part Number 90927
Manufacturer Brady
Family Series Brady Signs & Signage
Description BradyGlo Emergency Telephone Sign, 5 H x 14 W x 0.063 D, Green on Glow
Type Security/Admittance Signs
Background Color White
Legend Emergency Telephone
Material Polyester
Language English
Height 14 "
Width 5 "
Net Weight 0.18 lbs
Gross Weight 0.18 lbs