Series Information
| Manufacturer Part Number | 90939 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | BradyGlo Push Bar To Open Sign, 5 H x 14 W x 0.063 D, Polystyrene |
| Type | Security/Admittance Signs |
| Background Color | White |
| Legend | Push Bar To Open |
| Material | Polyester |
| Language | English |
| Height | 14 " |
| Width | 5 " |
| Net Weight | 0.18 lbs |
| Gross Weight | 0.18 lbs |