Series Information
| Manufacturer Part Number | 90949 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | BradyGlo Bilingual In Case Of Fire Do Not Use Elevator Use The Stairs Sign, 14 H x 10 W x 0.063 D |
| Background Color | Green |
| Legend | In Case Of Fire Do Not Use Elevator/En Caso De Incendio No Use El Elevador |
| Material | Plastic |
| Language | English |
| Height | 14 " |
| Width | 10 " |
| Net Weight | 0.36 lbs |
| Gross Weight | 0.36 lbs |