Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 90951 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | BradyGlo Emergency Evacuation Route Sign, 7 H x 10 W x 0.063 D, Red on Glow, Polystyrene |
| Type | Fire/Emergency Signs |
| Background Color | White |
| Legend | Emergency Evacuation Route |
| Material | Polyester |
| Language | English |
| Height | 10 " |
| Width | 7 " |
| Net Weight | 0.18 lbs |
| Gross Weight | 0.18 lbs |