Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
90974
B324 3X5YD GRN/GLO ARROW TAPE
This item cannot be canceled or returned
Description
B324 3X5YD GRN/GLO ARROW TAPE
Specifications
Specifications
| Manufacturer Part Number |
90974 |
| Manufacturer |
Brady |
| Family Series |
Brady Tape |
| Description |
BradyGlo Egress Marking Tape Roll - Photoluminescent Polyester, Arrows, Luminous on Green, 3 x 5 Yds |
| Number of Rolls |
1 |
| Net Weight |
0.525 lbs |
| Gross Weight |
0.525 lbs |