90BYHWG
Hammond Manufacturing Enclosures, 1418 FS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

90BYHWG Hammond Manufacturing Enclosures, 1418 FS Series, Inner Panel - Half Height - Fits

MFG Item Number
90BYHWG

90BYHWG Hammond Manufacturing Enclosures, 1418 FS Series, Inner Panel - Half Height - Fits

MFG Item Number
90BYHWG
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1418 FS Series
Item #
90BYHWG
Inner Panel - Half Height - Fits

1418 FS Series Information

  • Freestanding Enclosure Inner Panels
  • Formed from 10 Gauge or 12 Gauge Steel
  • Hardware Included

Specifications

Specifications
Manufacturer Part Number 90BYHWG
Manufacturer Hammond Manufacturing
Product Series 1418 FS
Family Series Hammond Manufacturing Enclosures, 1418 FS Series
Description Inner Panel - Half Height - Fits Encl. 90 x 72 - Galv
Material Galvanized Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit Yes
Comments Inner Half Panel, Double Door Width
Nominal Height 90 "
Nominal Width 72 "
Net Weight 132 lbs
Gross Weight 132 lbs