90G-N5
Edwards Signaling Visual Signaling Devices, 90 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

90G-N5

Edwards Signaling Visual Signaling Devices, 90 Series

90G-N5

Edwards Signaling Visual Signaling Devices, 90 Series
Strobe 120V Ac Green
MFG Item Number
90G-N5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 90 Series
Item #
90G-N5
Strobe 120V Ac Green

90 Series Information

  • 120 VAC
  • 6 Dome Colors
  • 5,000 Hour Strobe Tube
  • Variety of Mounting Options
  • UL; cUL Approvals
The Edwards 90 Series AdaptaBeacon Light Duty strobe lights are designed to maximize the strobe tube brilliance. This is accomplished with a series of complementing fresnels that cause the dome to "fill" with light each time the strobe flashes. This design feature increases the AdaptaBeacon "on‑time", thus improving viewer perception.

The 90 Series trigger and timing circuits are included as intergral parts of the power supply. Replacement costs are reduced as it is necessary to replace only the strobe tube.

Designed for indoor or outdoor installation. May be direct, 1/2" (13mm) conduit, or box mounted on a 4" (102mm) octagon box on any plane. However, vertical installation ensures maximum beam width projection. For weatherproof installations units must be mounted vertically with dome up. May be corner mounted using the Cat. No. CBR, corner mount bracket, or wall mounted using the Cat. No. WBR, wall mount bracket.

90 Series strobes are designed for light duty applications in industrial, commercial, and institutional applications where short term intermittent visual signaling is required. Ideally suited for installations where high ambient light levels make traditional rotating or flashing lights difficult to distinguish or where ambient noise levels make audible signals difficult to hear.

Specifications

Specifications
Manufacturer Part Number 90G-N5
Manufacturer Edwards Signaling
Product Series 90
Family Series Edwards Signaling Visual Signaling Devices, 90 Series
Description Strobe 120V Ac Green
Operation Strobe
Voltage 120 VAC
Nominal Voltage 120 VAC
Color Green
Lamp Type Strobe
Flash Rate/Minute 65
Hazardous Location No
Explosion Proof No
Candlepower 1,400,000
Current Rating 0.1 A
Approvals cUL, UL
Net Weight 1.75 lbs
Gross Weight 2.1 lbs