90 Series Information
| Manufacturer Part Number | 90J150E |
|---|---|
| Manufacturer | Ohmite |
| Product Series | 90 |
| Family Series | Ohmite Resistors, 90 Series |
| Description | RESISTOR, 150 OHM, 11 WATT, FIXED, AXIAL, WIREWOUND, +-5pct. TOLERANCE, RoHS COMPLIANT |
| Resistance | 150 Ohm |
| Adjustable | No |
| Non-Inductive | No |
| Wattage | 11 W |
| Composition | Wirewound |
| Package Type | Axial Lead |
| Terminal Type | Axial Leads |
| Max Voltage | 1,080 VAC |
| Dielectric Voltage | 1,000 V |
| Tolerance % | 5 % |
| Temp Coefficient (ppm/C) | 30 |
| Length | 1.5 " |
| Mounting | PC |
| Net Weight | 0.012 lbs |
| Gross Weight | 0.012 lbs |