90J390E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

90J390E Ohmite Resistors, 90 Series, RESISTOR, 390 OHM, 11 WATT, FIXED,

MFG Item Number
90J390E

90J390E Ohmite Resistors, 90 Series, RESISTOR, 390 OHM, 11 WATT, FIXED,

MFG Item Number
90J390E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Resistors, 90 Series
Item #
90J390E
RESISTOR, 390 OHM, 11 WATT, FIXED,

90 Series Information


Specifications

Specifications
Manufacturer Part Number 90J390E
Manufacturer Ohmite
Product Series 90
Family Series Ohmite Resistors, 90 Series
Description RESISTOR, 390 OHM, 11 WATT, FIXED, AXIAL, WIREWOUND, +-5pct. TOLERANCE, RoHS COMPLIANT
Resistance 390 Ohm
Adjustable No
Non-Inductive No
Wattage 11 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 1,080 VAC
Dielectric Voltage 1,000 V
Tolerance % 5 %
Temp Coefficient (ppm/C) 30
Length 1.5 "
Mounting PC
Net Weight 0.012 lbs
Gross Weight 0.012 lbs