90J62RE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

90J62RE Ohmite Resistors, 90 Series, RESISTOR, 62 OHM, 11 WATT, FIXED,

MFG Item Number
90J62RE

90J62RE Ohmite Resistors, 90 Series, RESISTOR, 62 OHM, 11 WATT, FIXED,

MFG Item Number
90J62RE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Resistors, 90 Series
Item #
90J62RE
RESISTOR, 62 OHM, 11 WATT, FIXED,

90 Series Information


Specifications

Specifications
Manufacturer Part Number 90J62RE
Manufacturer Ohmite
Product Series 90
Family Series Ohmite Resistors, 90 Series
Description RESISTOR, 62 OHM, 11 WATT, FIXED, AXIAL, WIREWOUND, +-5pct. TOLERANCE, RoHS COMPLIANT
Resistance 62 Ohm
Adjustable No
Non-Inductive No
Wattage 11 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 1,080 VAC
Dielectric Voltage 1,000 V
Tolerance % 5 %
Temp Coefficient (ppm/C) 30
Length 1.5 "
Mounting PC
Net Weight 0.012 lbs
Gross Weight 0.012 lbs