PX2KX Series Information
| Manufacturer Part Number | 90PX2KX5 |
|---|---|
| Manufacturer | Appleton |
| Product Series | PX2KX |
| Family Series | Appleton Cable Entries, PX2KX Series |
| Description | Cable Gland, Type Straight, Thread Size M90, Constructional Feature Explosionproof, Cable Type Wire Braid Armored, Jacketed, Marine Shipboard Cable, Cable Outer Diameter 3 to 3.56 Inch, Material Nickel Plated Brass, Enclosure NEMA 4X, IP66/IP67/IP68, |
| Hub Size | M90 |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| NEMA Rating | NEMA 4X |
| Split Frame | No |
| Cable Diameter Range | 3-3.56 " |
| Type | Bushing Grip |
| Composition | Metallic |
| Material | Nickel Plated Brass |
| Hazardous Location | Yes |
| Approvals | ATEX, CSA, UL |
| Protection Rating | IP66, IP67, IP68 |
| Comments | Explosionproof, Wire Braid Armor and Jacketed Cables. |
| Net Weight | 11.0231 lbs |
| Gross Weight | 9.2 lbs |