90T34
Appleton Cable Entries, T3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

90T34

Appleton Cable Entries, T3 Series

90T34

Appleton Cable Entries, T3 Series
T3CDS CABLE GLAND SS M90
MFG Item Number
90T34
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, T3 Series
Item #
90T34
T3CDS CABLE GLAND SS M90

T3 Series Information

Appleton T3 Series Nickel Plated Brass Cable Glands are suitable for all types of armored cable certified for enclosures with the following protection modes: Ex d flameproof IIB or IIC (as per 10.4.2 of IEC 60079‑14), Ex e increased safety, Ex nR restricted breathing and Ex d flameproof. They are ideal for onshore and offshore use and for other hazardous areas exposed to gases and dust.

Specifications

Specifications
Manufacturer Part Number 90T34
Manufacturer Appleton
Product Series T3
Family Series Appleton Cable Entries, T3 Series
Description Cable Gland, Type Straight, Thread Size M90, Constructional Feature Flameproof, Cable Type Armored Cable, Cable Outer Diameter 3 to 3.56 Inch, Material 316 Stainless Steel, Enclosure NEMA 3/4/4X, IP66/IP67/IP68, Operating Temperature -60 to 130 Deg C,
Hub Size M75
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Split Frame No
Cable Diameter Range 3-3.56 "
Type Bushing Grip
Composition Metallic
Material Stainless Steel
Hazardous Location Yes
Approvals CSA, UL
Protection Rating IP66, IP68
Net Weight 11.2438 lbs
Gross Weight 11.2438 lbs