90YWHW
Hammond Manufacturing Enclosures, 1418 FS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

90YWHW

Hammond Manufacturing Enclosures, 1418 FS Series

90YWHW

Hammond Manufacturing Enclosures, 1418 FS Series
39.9 x 20 For Encl. 90 x 24
MFG Item Number
90YWHW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1418 FS Series
Item #
90YWHW
39.9 x 20 For Encl. 90 x 24

1418 FS Series Information

  • Freestanding Enclosure Inner Panels
  • Formed from 10 Gauge or 12 Gauge Steel
  • Hardware Included

Specifications

Specifications
Manufacturer Part Number 90YWHW
Manufacturer Hammond Manufacturing
Product Series 1418 FS
Family Series Hammond Manufacturing Enclosures, 1418 FS Series
Description 39.9 x 20 For Encl. 90 x 24 FREE STANDING ENCLOSURES.
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit Yes
Comments Inner Half Panel, Single Door Width
Nominal Height 90 "
Nominal Width 24 "
Net Weight 30 lbs
Gross Weight 30 lbs
Alternatives
WA90P24F2
WA90P24F2
Wiegmann Enclosures, WA Series