9100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9100

Trumeter Counters, 9100 Series

9100

Trumeter Counters, 9100 Series
6 DIGIT LCD COUNTER / RATEMETER
MFG Item Number
9100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, 9100 Series
Item #
9100
6 DIGIT LCD COUNTER / RATEMETER

9100 Series Information

The versatile 9100 multi‑function instrument is a multi‑preset, totalizing counter / ratemeter with backlit display. Simultaneous operation in different modes is now possible with this recent development of the highly successful 9100 multi‑function counter. Additional enhancements include 3‑line display, more keys, enhanced programming, EEPROM memory avoiding the need for a battery, and on‑screen programming prompts in four languages.

The 9100 carries out rate measurement, batch counting and totalizing simultaneously. Rate mode is signified by an R appearing at the top left hand corner of the display and counting carries on in the background. The first line of the display shows pulses per minute (PPM) unless a prescaler is in use.

Specifications

Specifications
Manufacturer Part Number 9100
Manufacturer Trumeter
Product Series 9100
Family Series Trumeter Counters, 9100 Series
Description 6 DIGIT LCD COUNTER / RATEMETER
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Display LCD - 3 Line
Batch Counting Yes
Backlight Yes
Count Mode Bidirectional, Quadrature, Ratemeter, Unidirectional
Input Type Sinking (NPN)/Sourcing (PNP)/Voltage Pulse
Communication None
Locking Yes
Memory EEPROM
Protection Rating IP65
Mounting Panel Mount
NEMA Rating NEMA 4X
Predetermining Type Electronic
Approvals CE
Net Weight 0.615 lbs
Gross Weight 1.055 lbs