Series Information
| Manufacturer Part Number | 910025405 |
|---|---|
| Manufacturer | Sprecher + Schuh |
| Family Series | Sprecher + Schuh Visual Signaling Devices |
| Description | MULTI LED 24V AC/DC BLU |
| Operation | Steady |
| Voltage | 24 VAC, 24 VDC |
| Nominal Voltage | 24 VAC, 24 VDC |
| Color | Blue |
| Lamp Type | LED |
| Flash Rate/Minute | 120 |
| Mounting | Panel |
| Hazardous Location | No |
| Explosion Proof | No |
| Operating Temperature | -22-158 °F |
| NEMA Rating | NEMA 13, NEMA 4, NEMA 4X |
| Protection Rating | IP66, IP67 |
| Approvals | CE, cULus |
| Net Weight | 0.19 lbs |
| Gross Weight | 0.255 lbs |