Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sprecher + Schuh Visual Signaling Devices
910032405
Sprecher + Schuh Visual Signaling Devices
ROTATING LED 24V AC/DC RED
MFG Item Number
910032405
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
ROTATING LED 24V AC/DC RED
Specifications
Specifications
| Manufacturer Part Number |
910032405 |
| Manufacturer |
Sprecher + Schuh |
| Family Series |
Sprecher + Schuh Visual Signaling Devices |
| Description |
ROTATING LED 24V AC/DC RED |
| Operation |
Steady |
| Voltage |
24 VAC, 24 VDC |
| Nominal Voltage |
24 VAC, 24 VDC |
| Color |
Red |
| Lamp Type |
LED |
| Flash Rate/Minute |
120 |
| Mounting |
Panel |
| Hazardous Location |
No |
| Explosion Proof |
No |
| Operating Temperature |
-22-158 °F |
| NEMA Rating |
NEMA 13, NEMA 4, NEMA 4X |
| Protection Rating |
IP66, IP67 |
| Approvals |
CE, cULus |
| Net Weight |
0.19 lbs |
| Gross Weight |
0.255 lbs |
910032405
Sprecher + Schuh Visual Signaling Devices