Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

91083

Brady Tape

91083

Brady Tape
RE-PULPABLE COTTON BARRICADE TAPE
MFG Item Number
91083
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
91083
RE-PULPABLE COTTON BARRICADE TAPE

Series Information

Specifications

Specifications
Manufacturer Part Number 91083
Manufacturer Brady
Family Series Brady Tape
Description Re-Pulpable Caution Barricade Tape, Biodegradable Cotton, Black on Yellow, 3 x 150'
Type Barricade Tape
Length 50 '
Color Black, Yellow
Width 3 "
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.07 lbs