Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

91084

Brady Tape

91084

Brady Tape
RE-PULPABLE COTTON BARRICADE TAPE
MFG Item Number
91084
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
91084
RE-PULPABLE COTTON BARRICADE TAPE

Series Information

Specifications

Specifications
Manufacturer Part Number 91084
Manufacturer Brady
Family Series Brady Tape
Description Re-Pulpable Danger Barricade Tape, Biodegradable Cotton, Black on Red, 3 x 135'
Type Barricade Tape
Length 150 '
Color Black, Red
Width 3 "
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.0653 lbs