Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

91088

Brady Tape

91088

Brady Tape
BIODEGRADABLE FLAGGING TAPE
MFG Item Number
91088
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
91088
BIODEGRADABLE FLAGGING TAPE

Series Information

Specifications

Specifications
Manufacturer Part Number 91088
Manufacturer Brady
Family Series Brady Tape
Description Danger Barricade Tape, 69 Wood Fiber, Black on Red, 3 x 150'
Type Barricade Tape
Length 50 '
Color Black, Red
Width 3 "
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.0284 lbs