Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

91104

Brady Tape

91104

Brady Tape
REINFORCED BARRICADE TAPE
MFG Item Number
91104
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
91104
REINFORCED BARRICADE TAPE

Series Information

Specifications

Specifications
Manufacturer Part Number 91104
Manufacturer Brady
Family Series Brady Tape
Description Striped Reinforced Barricade Tape, Black on Yellow, 3 x 500'
Type Barricade Tape
Length 500 '
Color Black, Yellow
Width 3 "
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.175 lbs