Series Information
| Manufacturer Part Number | 91172 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Tape |
| Description | Outdoor Barricade Tape Roll - Woven Polypropylene, Horizontal Stripes, Black on Yellow, 0.75 x 150' |
| Type | Barricade Tape |
| Length | 150 ' |
| Color | Black, Yellow |
| Width | 0.75 " |
| Approvals | OSHA |
| Net Weight | 0 lbs |
| Gross Weight | 0.0191 lbs |