Series Information
| Manufacturer Part Number | 91179 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Tape |
| Description | Outdoor Barricade Tape Roll - Woven Polypropylene, Horizontal Stripes, Black on Red, 2 x 200' |
| Type | Barricade Tape |
| Length | 200 ' |
| Color | Black, Red |
| Width | 2 " |
| Approvals | OSHA |
| Net Weight | 0 lbs |
| Gross Weight | 0.0594 lbs |