Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

91238

Brady Tape

91238

Brady Tape
3 X 500', 2 MIL,YEL BLK STRIPES
MFG Item Number
91238
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
91238
3 X 500', 2 MIL,YEL BLK STRIPES

Series Information

Specifications

Specifications
Manufacturer Part Number 91238
Manufacturer Brady
Family Series Brady Tape
Description Economy Grade Barricade Tape, Polyethylene, Black on Yellow, 3 x 500'
Type Barricade Tape
Length 500 '
Color Black, Yellow
Width 3 "
Net Weight 0 lbs
Gross Weight 37.625 lbs