Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

91289 Brady Tape, B946 ARO TAPE WHT/BLUE 4X30YD

MFG Item Number
91289

91289 Brady Tape, B946 ARO TAPE WHT/BLUE 4X30YD

MFG Item Number
91289
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
91289
B946 ARO TAPE WHT/BLUE 4X30YD

Series Information

Specifications

Specifications
Manufacturer Part Number 91289
Manufacturer Brady
Family Series Brady Tape
Description Directional Flow Arrow Tape for Pipe Marking - Roll Form, Vinyl, White on Blue, 4 x 30 Yd
Type Pipe Tape
Color Blue, White
Approvals ANSI
Net Weight 0 lbs
Gross Weight 0.1181 lbs