Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

91298

Brady Tape

91298

Brady Tape
IDENTOLINE UNDERGROUND WARNING TAPE
MFG Item Number
91298
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
91298
IDENTOLINE UNDERGROUND WARNING TAPE

Series Information

Specifications

Specifications
Manufacturer Part Number 91298
Manufacturer Brady
Family Series Brady Tape
Description Identoline Underground Tape Roll - Polyester-Encased Aluminum Foil, CAUTION BURIED WATER LINE BELOW, Black on Blue, 6 x 1000'
Type Water Line
Color Black, Blue
Width 6 "
Net Weight 0 lbs
Gross Weight 0.5353 lbs