Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

91299

Brady Tape

91299

Brady Tape
IDENTOLINE UNDERGROUND WARNING TAPE
MFG Item Number
91299
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
91299
IDENTOLINE UNDERGROUND WARNING TAPE

Series Information

Specifications

Specifications
Manufacturer Part Number 91299
Manufacturer Brady
Family Series Brady Tape
Description Identoline Underground Tape Roll - Polyester-Encased Aluminum Foil, CAUTION BURIED SEWER LINE BELOW, Black on Green, 6 x 1000'
Type Sewer Line
Color Black, Green
Width 6 "
Net Weight 0 lbs
Gross Weight 0.5353 lbs