Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

91319

Brady Signs & Signage

91319

Brady Signs & Signage
B120,6X12,BLU/WHT, HANDICAPPED
MFG Item Number
91319
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
91319
B120,6X12,BLU/WHT, HANDICAPPED

Series Information

Specifications

Specifications
Manufacturer Part Number 91319
Manufacturer Brady
Family Series Brady Signs & Signage
Description Restrooms Sign, 6 H x 12 W x 0.1 D, Fiberglass
Background Color Blue
Legend Restrooms
Material Fiberglass
Material Description Premium
Language English
Height 6 "
Width 12 "
Net Weight 0.265 lbs
Gross Weight 0.265 lbs