Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

91324

Brady Signs & Signage

91324

Brady Signs & Signage
B120, 9X9, BLU/WHT, HANDICAPPEDPICTO
MFG Item Number
91324
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
91324
B120, 9X9, BLU/WHT, HANDICAPPEDPICTO

Series Information

Specifications

Specifications
Manufacturer Part Number 91324
Manufacturer Brady
Family Series Brady Signs & Signage
Description Handicapped Picto Sign, 9 H x 9 W x 0.1 D, Fiberglass
Type Traffic/Parking Signs
Background Color Blue
Material Fiberglass
Material Description Premium
Height 9 "
Width 9 "
Net Weight 0.338 lbs
Gross Weight 0.338 lbs