Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

91326

Brady Signs & Signage

91326

Brady Signs & Signage
HANDICAPPED SIGN HIP
MFG Item Number
91326
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
91326
HANDICAPPED SIGN HIP

Series Information

Specifications

Specifications
Manufacturer Part Number 91326
Manufacturer Brady
Family Series Brady Signs & Signage
Description 100 Fine Sign, 6 H x 12 W x .035 D, Aluminum
Type Traffic/Parking Signs
Legend $100 Fine
Material Aluminum
Material Description Prismatic
Language English
Height 12 "
Width 6 "
Net Weight 0.46 lbs
Gross Weight 0.46 lbs