91327

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

91327 MARS Contactors, 910 Series, MARS 30A 2P 240V BOX LUG

MFG Item Number
91327

91327 MARS Contactors, 910 Series, MARS 30A 2P 240V BOX LUG

MFG Item Number
91327
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, 910 Series
Item #
91327
MARS 30A 2P 240V BOX LUG

910 Series Information

  • Used in Air Conditioning, Heating and Refrigeration
  • Box Lug Terminations Speed Installation
  • Universal Mounting Base
MARS definite purpose contactors are designed for use on refrigeration, air conditioning, and electric heating systems. They are available in one pole with shunt (one‑ and one‑half pole) configurations, from 30 thru 40 amps. MARS brand definite purpose contactors are also available in 2 pole models (30 and 40 amp) and 3 pole models (30 through 75 amp). The universal mounting base allows replacement of most contactor brands. Straight‑thru wiring and small size speeds installation.

Specifications

Specifications
Manufacturer Part Number 91327
Manufacturer MARS
Product Series 910
Family Series MARS Contactors, 910 Series
Description MARS 30A 2P 240V BOX LUG
Nominal Coil Voltage 208 VAC
Coil Voltage 208 VAC
Inductive Current Rating 30 A
Coil Type Magnetic
Poles 2NO
Termination Box Lug
Shunt No
Enclosure Open
Resistive Rating 40 A
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
17327
17327
JARD by MARS Contactors