Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

91333

Brady Signs & Signage

91333

Brady Signs & Signage
B120,12X12,BLU/WHT,HANDICAPPED PARKING
MFG Item Number
91333
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
91333
B120,12X12,BLU/WHT,HANDICAPPED PARKING

Series Information

Specifications

Specifications
Manufacturer Part Number 91333
Manufacturer Brady
Family Series Brady Signs & Signage
Description Handicapped Parking Sign, 12 H x 12 W x 0.1 D, Fiberglass
Type Traffic/Parking Signs
Background Color Blue
Legend Handicapped Parking
Material Fiberglass
Material Description Premium
Language English
Height 12 "
Width 12 "
Net Weight 0.602 lbs
Gross Weight 0.602 lbs