Series Information
| Manufacturer Part Number | 91352 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Handicapped With Left Arrow Picto Sign, 18 H x 12 W x .035 D, Aluminum |
| Type | Traffic/Parking Signs |
| Background Color | Blue |
| Material | Aluminum |
| Material Description | Prismatic |
| Height | 12 " |
| Width | 18 " |
| Net Weight | 1.4 lbs |
| Gross Weight | 1.4 lbs |