Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

91354

Brady Signs & Signage

91354

Brady Signs & Signage
1 ACCESS AT SIDE HIP
MFG Item Number
91354
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
91354
1 ACCESS AT SIDE HIP

Series Information

Specifications

Specifications
Manufacturer Part Number 91354
Manufacturer Brady
Family Series Brady Signs & Signage
Description Access At Side Sign, 18 H x 12 W x 0.090 D, White on Blue
Type Traffic/Parking Signs
Background Color Blue
Header Access at side
Material Aluminum
Language English
Net Weight 1.38 lbs
Gross Weight 1.38 lbs