Series Information
| Manufacturer Part Number | 91359 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Handicapped Parking Sign, 18 H x 18 W x .035 D, Aluminum |
| Type | Traffic/Parking Signs |
| Background Color | Blue |
| Legend | Handicapped Parking |
| Material | Aluminum |
| Material Description | Prismatic |
| Language | English |
| Height | 18 " |
| Width | 18 " |
| Net Weight | 2.07 lbs |
| Gross Weight | 2.07 lbs |