Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

91363

Brady Signs & Signage

91363

Brady Signs & Signage
HANDICAPPED SIGN HIP
MFG Item Number
91363
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
91363
HANDICAPPED SIGN HIP

Series Information

Specifications

Specifications
Manufacturer Part Number 91363
Manufacturer Brady
Family Series Brady Signs & Signage
Description Wheelchair Ramp Sign, 18 H x 12 W x .035 D, Aluminum
Type Traffic/Parking Signs
Background Color Blue
Header Wheelchair Ramp
Material Aluminum
Language English
Net Weight 1.4 lbs
Gross Weight 1.4 lbs