Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

91384

Brady Signs & Signage

91384

Brady Signs & Signage
B120,6X12,GRN/WHT,VAN ACCESIBLE
MFG Item Number
91384
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
91384
B120,6X12,GRN/WHT,VAN ACCESIBLE

Series Information

Specifications

Specifications
Manufacturer Part Number 91384
Manufacturer Brady
Family Series Brady Signs & Signage
Description Van Accessible Sign, 6 H x 12 W x 0.1 D, Fiberglass
Type Traffic/Parking Signs
Background Color White
Legend Van Accessible
Material Fiberglass
Material Description Premium
Language English
Height 12 "
Width 6 "
Net Weight 0.301 lbs
Gross Weight 0.301 lbs