Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

91410

Brady Tape

91410

Brady Tape
B946 ARO TAPE BLK/ORG 4X30YD
MFG Item Number
91410
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
91410
B946 ARO TAPE BLK/ORG 4X30YD

Series Information

Specifications

Specifications
Manufacturer Part Number 91410
Manufacturer Brady
Family Series Brady Tape
Description Directional Flow Arrow Tape for Pipe Marking - Roll Form, Vinyl, Black on Orange, 4 x 30 Yd
Type Pipe Tape
Color Black, Orange
Approvals ANSI
Net Weight 0 lbs
Gross Weight 0.1181 lbs