Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9142-CASE
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
3054520 |
| Manufacturer |
Fluke |
| Family Series |
Fluke Cases |
| Description |
CASE, 9142-4 CARRYING |
| Watertight |
Yes |
| Color |
Black |
| Material |
Resin |
| Locking |
Padlock |
| Wheels |
Yes |
| Net Weight |
40.77 lbs |
| Gross Weight |
40.77 lbs |