Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
91420
B946 ARO TAPE BLK/YEL 2X30YD
This item cannot be canceled or returned
Description
B946 ARO TAPE BLK/YEL 2X30YD
Specifications
Specifications
| Manufacturer Part Number |
91420 |
| Manufacturer |
Brady |
| Family Series |
Brady Tape |
| Description |
Directional Flow Arrow Tape for Pipe Marking - Roll Form, Vinyl, Black on Yellow, 2 x 30 Yd |
| Type |
Pipe Tape |
| Color |
Black, Yellow |
| Approvals |
ANSI |
| Net Weight |
0.874 lbs |
| Gross Weight |
0.874 lbs |