Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

91428

Brady Tape

91428

Brady Tape
ISO 14726 MARITIME TAPE 1 X 30 YARDS
MFG Item Number
91428
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
91428
ISO 14726 MARITIME TAPE 1 X 30 YARDS

Series Information

Specifications

Specifications
Manufacturer Part Number 91428
Manufacturer Brady
Family Series Brady Tape
Description Solid Color Banding Tape for Pipe Marking - Roll Form, Vinyl, Orange, 1 x 30 yd
Type Pipe Tape
Color Orange
Approvals ANSI
Net Weight 0 lbs
Gross Weight 0.0297 lbs