Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

91433

Brady Tape

91433

Brady Tape
B946 4X30YD WHITE PBT
MFG Item Number
91433
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
91433
B946 4X30YD WHITE PBT

Series Information

Specifications

Specifications
Manufacturer Part Number 91433
Manufacturer Brady
Family Series Brady Tape
Description Solid Color Banding Tape for Pipe Marking - Roll Form, Vinyl, White, 4 x 30 Yd
Type Pipe Tape
Color White
Approvals ANSI
Net Weight 0 lbs
Gross Weight 0.1053 lbs