Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

91454

Brady Tape

91454

Brady Tape
3 X1000' 3 ML, YLW/BLK LTRS FURNISH
MFG Item Number
91454
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
91454
3 X1000' 3 ML, YLW/BLK LTRS FURNISH

Series Information

Specifications

Specifications
Manufacturer Part Number 91454
Manufacturer Brady
Family Series Brady Tape
Description Standard Barricade Tape Roll - Polyethylene, Diagonal Stripes, Black/Yellow, 3 x 1000'
Type Barricade Tape
Length 1,000 '
Color Black, Yellow
Width 3 "
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.0313 lbs